Motion
SFE15G125A1.0

HYDAC CORP
SFE15G125A1.0

Hydraulic Strainer - Stainless Steel Material, 5 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391880
MFR #SFE15G125A1.0
Price$36.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE15G125A1.0

Hydraulic Strainer - Stainless Steel Material, 5 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391880
MFR #SFE15G125A1.0

Mfr description
SFE15G125A1.0
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.39/each

Specifications

Dimensions

  • Length
    4.1900 in, 106.43 mm
  • Overall Diameter
    1.95 in
  • Overall Length
    4.19 in
  • Port 1 Size/Type
    1/2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    5 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)