Motion
SFE25G125A1.0/BYP

HYDAC CORP
SFE25G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 8 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #00391891
MFR #SFE25G125A1.0/BYP
Price$41.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE25G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 8 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #00391891
MFR #SFE25G125A1.0/BYP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.49/each

Specifications

Dimensions

  • Length
    3.5500 in, 90.17 mm
  • Overall Diameter
    2.67 in
  • Overall Length
    3.55 in
  • Port 1 Size/Type
    3/4 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    8 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer

Overview

Mfr description
SFE25G125A1.0/BYP
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text