Motion
SFE50G125A1.0/BYP

HYDAC CORP
SFE50G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 10 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #00391897
MFR #SFE50G125A1.0/BYP
Price$73.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE50G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 10 gpm Flow Rate, 149 micron Filter Rating
MI ITEM #00391897
MFR #SFE50G125A1.0/BYP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.30/each

Specifications

Dimensions

  • Length
    5-1/4 in, 133.35 mm
  • Overall Diameter
    2.67 in
  • Overall Length
    5-1/4 in
  • Port 1 Size/Type
    1 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    10 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer

Overview

Mfr description
SFE50G125A1.0/BYP
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text