Motion
SFE100G125A1.0/BYP

HYDAC CORP
SFE100G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 30 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391904
MFR #SFE100G125A1.0/BYP
Price$89.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE100G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 30 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391904
MFR #SFE100G125A1.0/BYP

Mfr description
SFE100G125A1.0/BYP
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.15/each

Specifications

Dimensions

  • Length
    8.0100 in, 203.45 mm
  • Overall Diameter
    3.47 in
  • Overall Length
    8.01 in
  • Port 1 Size/Type
    1-1/2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    30 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)