Motion
SFE180G125A1.0/BYP

HYDAC CORP
SFE180G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 50 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391911
MFR #SFE180G125A1.0/BYP
Price$109.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE180G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 50 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391911
MFR #SFE180G125A1.0/BYP

Mfr description
SFE180G125A1.0/BYP
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.25/each

Specifications

Dimensions

  • Length
    9.8800 in, 250.95 mm
  • Overall Diameter
    4.03 in
  • Overall Length
    9.88 in
  • Port 1 Size/Type
    2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    50 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)