Motion
SFE280G125A1.0/BYP

HYDAC CORP
SFE280G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 75 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391945
MFR #SFE280G125A1.0/BYP
Price$129.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
SFE280G125A1.0/BYP

Hydraulic Strainer - Stainless Steel Material, 75 gpm Flow Rate, 149 micron Filter Rating
Mi Item #00391945
MFR #SFE280G125A1.0/BYP

Mfr description
SFE280G125A1.0/BYP
  • For installation into suction lines of pumps
  • Elements are manufactured using stainless steel wire screen media, plastic nut cap, and plated steel end cap and support tube
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.84/each

Specifications

Dimensions

  • Length
    10-1/4 in, 260.35 mm
  • Overall Diameter
    5.19 in
  • Overall Length
    10-1/4 in
  • Port 1 Size/Type
    2-1/2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Material
    Stainless Steel
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    75 gpm
  • Min Operating Temperature
    +15 °F
  • Type
    Suction Strainer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)