Motion
BF P 3 G 10 W 1.0

HYDAC CORP
BF P 3 G 10 W 1.0

Breather - Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #00391963
MFR #BF P 3 G 10 W 1.0
Price$31.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
BF P 3 G 10 W 1.0

Breather - Breather, 2.9900 in Dia., Phenolic Resin Impregnated Paper Filler Material
Mi Item #00391963
MFR #BF P 3 G 10 W 1.0

Mfr description
BF P 3 G 10 W 1.0
  • Epoxy coated steel cap
  • Zinc-plated internals
  • Threaded connection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.78/each

Specifications

Dimensions

  • Diameter
    2.9900 in

Details

  • Filler Material
    Phenolic Resin Impregnated Paper
  • Filter Type
    Breather
  • For Use With
    BSPP Threaded Connections
  • Maximum Flow Rate
    230 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)