Motion
02056992

HYDAC CORP
02056992

SFE280G125A1.0 Hydraulic Strainer - Stainless Steel Material, 75 gpm Flow Rate, 149 micron Filter Rating, 2-1/2 NPT in Port Size
Mi Item #00391965
MFR #02056992
Price$120.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
02056992

SFE280G125A1.0 Hydraulic Strainer - Stainless Steel Material, 75 gpm Flow Rate, 149 micron Filter Rating, 2-1/2 NPT in Port Size
Mi Item #00391965
MFR #02056992

Mfr description
SFE280G125A1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.42/each

Specifications

Dimensions

  • Overall Diameter
    5.19 in
  • Overall Length
    10-1/4 in
  • Port 1 Size/Type
    2-1/2 NPT

Details

  • Connection Gender
    Female
  • End Cap Material
    Steel
  • Filter Material
    Stainless Steel
  • Filter Rating
    149 micron
  • Max Operating Temperature
    +180 °F
  • Maximum Flow Rate
    75 gpm
  • Min Operating Temperature
    +15 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)