Motion
PCGV 6C 1 10

VICKERS BY DANFOSS
PCGV 6C 1 10

Directional Control Valve - Pilot Operated Actuation, 150 L/min Max Flow
Mi Item #00392027
MFR #PCGV 6C 1 10
Price$2,502.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PCGV 6C 1 10

Directional Control Valve - Pilot Operated Actuation, 150 L/min Max Flow
Mi Item #00392027
MFR #PCGV 6C 1 10

Mfr description
PCGV 6C 1 10 VALVE
  • Stability under pressure
  • Minimal maintenance
  • Stop leaks before they start
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,502.53/each

Specifications

Dimensions

  • Overall Height
    2.70 in
  • Overall Length
    4.70 in
  • Overall Width
    3.50 in

Details

  • Actuation
    Pilot Operated
  • Body Material
    Ductile Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Check valve
  • Design Number
    10
  • Electrical Connector Type
    None
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    70 °C
  • Maximum Flow Rate
    150 L/min
  • Maximum Operating Pressure
    350 bar
  • Min Operating Temperature
    -20 °C
  • Mounting Type
    Subplate/manifold mounted
  • Seal Material
    Buna-N
  • Series
    PCGV-6 10 Design
  • Spool Spring Arrangement
    Spring centered
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)