Motion
DG4S4-010C-H-60

VICKERS BY DANFOSS
DG4S4-010C-H-60

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
Mi Item #00392658
MFR #DG4S4-010C-H-60
Price$1,645.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-010C-H-60

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
Mi Item #00392658
MFR #DG4S4-010C-H-60

Mfr description
DG4S4 010C H 60
  • Direct solenoid operated directional control valves
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface
  • Valves are available with AC or DC wet armature solenoids
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,645.01/each

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    318.4 mm
  • Overall Width
    71.4 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Compatible Replacement Parts
    02-153961 Push Pin, 463385 Spool, 691417 Spring, 868988 Coil S/A, 879169 Core Tube, 892976 Seal Kitt, 892977 Spool Kit, 893000 Coil Kit
  • Design Number
    60
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Open Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)