Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
Mi Item #00392707
MFR #868978

Mfr description
DG4S4 012A U H 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    212.4 mm
  • Overall Width
    71.4 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    24 V dc
  • Compatible Replacement Parts
    02-153961 Push Pin, 236451 Spring, 463426 Spool, 879147 Din Coil S/A, 879169 Core Tube, 892976 Seal Kit, 893005 Fastener Kit, 893012 Din Coil Kit, 893204 Spool Kit
  • Design Number
    60
  • Electrical Connection
    ISO 4400 (DIN 43650) Mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    No Override
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 60 Design
  • Spool Spring Arrangement
    Spring Offset
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    ISO 4400 / EN 175301-803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)