Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 115 V ac (60 Hz) Coil
Mi Item #00392719
MFR #593231

Mfr description
DG4S4 012A 50 LH
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    212.4 mm
  • Overall Width
    71.4 mm
  • Port 1 Size/Type
    ISO4401-05
  • Port 2 Size/Type
    ISO4401-05
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac (60 Hz)
  • Compatible Replacement Parts
    213231 Spoo, 220234 Push Pin And 213268 Push Pin, 237976 Spring And 236451 Spring, 281291 Solenoid S/, 316011 Coi, 919214 Seal Ki
  • Design Number
    50
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    No Override
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    ISO 4401-05
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 50 Design
  • Spool Spring Arrangement
    Spring Offset (Left Hand Build)
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)