Overview
Mfr description
DG4S4 012C U D 60
- Three- or four-way directional control
- Easily mountable on industry-standard surfaces
- Thousands of models to suit all applications
Specifications
- ActuationSolenoid
- Valve SizeD05
- Maximum Flow Rate20 gpm
- Maximum Operating Pressure3600 psi
- Coil Voltage220 V ac (50 Hz) / 240 V ac (60 Hz)
- Spool TypeClosed Center (All Ports)
- Spool Spring ArrangementSpring Centered
- Flow Direction4-Way
- Electrical ConnectionISO 4400 (DIN 43650) Mounting
- Electrical Connector TypeISO 4400 (Din 43650) Connector
- Orifice Size0.047 in
- Design Number60
- T Port Pressure Rating1000 psi
- Valve ApplicationIndustrial
- Mounting TypeManifold, Subplate
- Max Operating Temperature180 °F
- Seal MaterialBuna-N
- Min Operating Temperature70 °F
- Overall Height97.7 mm
- Overall Width71.4 mm
- Overall Length241.2 mm
- Body MaterialGray Iron
- Compatible Replacement Parts02-153961 Push Pin, 02-153967 Core Tube, 463387 Spool, 691417 Spring, 879143 Din Coil S/A, 892976 Seal Kit, 892979 Spool Kit, 893008 Din Coil Kit
- Fluid CompPetroleum Oil
- Check LocationSolenoid A, Solenoid B
- Check Valve TypeDirectional Control Valve
- SeriesDG4S4-01 60 Design
- Size (ISO-4401)D05
- Valve TypeIV Directional Control Valves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data