Motion
DG4S4-012C-50-S324

VICKERS BY DANFOSS
DG4S4-012C-50-S324

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 115 V ac Coil
Mi Item #00392754
MFR #DG4S4-012C-50-S324
Price$3,569.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4-012C-50-S324

Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 115 V ac Coil
Mi Item #00392754
MFR #DG4S4-012C-50-S324

Mfr description
DG4S4 012C 50 S324
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface
  • Valves are available with AC or DC wet armature solenoids
  • Electric connections to the valve are made in an electrical wiring housing or by various plug in devices
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,569.07/each

Specifications

Dimensions

  • Orifice Size
    0.047 in
  • Overall Height
    97.7 mm
  • Overall Length
    241.2 mm
  • Overall Width
    71.4 mm
  • Size (ISO-4401)
    D05
  • Valve Size
    D05

Details

  • Actuation
    Solenoid
  • Body Material
    Gray Iron
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Coil Voltage
    115 V ac
  • Compatible Replacement Parts
    213231 Spool, 213268 Push Pin, 281291 Solenoid S/A, 290072 Spring, 316011 Coil, 919214 Seal Kit
  • Design Number
    50
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Flow Direction
    4-Way
  • Fluid Comp
    Petroleum Oil
  • Manual Override Type
    No Override
  • Max Ambient Temperature
    122 °F, 50 °C
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Manifold, Subplate
  • Performance Specification
    Standard
  • Seal Material
    Buna-N
  • Series
    DG4S4-01 50 Design
  • Spool Spring Arrangement
    Spring Centered
  • Spool Type
    Closed Center (All Ports)
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Valve Type
    IV Directional Control Valves
  • Wiring Housing Type
    Flying Leads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)