Motion
868997
868997 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00392760
MFR #868997
Your Price$890.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
868997 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #00392760
MFR #868997

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$890.20/each(List $1,103.45)

Overview

Mfr description
DG4S4 012B B 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Flying Lead Coil with Wired Terminal Block
  • Orifice Size
    0.047 in
  • Design Number
    60
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    180 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    70 °F
  • Overall Height
    97.7 mm
  • Overall Width
    71.4 mm
  • Overall Length
    173.8 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    02-153961 Push Pin, 02-153967 Core Tube, 463387 Spool, 691417 Spring, 868982 Coil S/A, 892976 Seal Kit, 892979 Spool Kit, 892995 Coil Kit
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S4-01 60 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought