Motion
PVB10-RSY-41-CM-12

VICKERS BY DANFOSS
PVB10-RSY-41-CM-12

02-341711 Hydraulic Axial Piston Pump - PVB, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00392798
MFR #PVB10-RSY-41-CM-12
Price$9,366.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB10-RSY-41-CM-12

02-341711 Hydraulic Axial Piston Pump - PVB, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00392798
MFR #PVB10-RSY-41-CM-12

Mfr description
PVB10-RSY-41-CM-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,366.32/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    174.6 mm
  • Overall Length
    266.5 mm
  • Overall Width
    187 mm
  • Port Thread Size
    1-5/8–12 SAE

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    21.1 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    83 N-m
  • Max Rpm
    3000 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    SAE Flange
  • Pressure Compensator Range
    250 to 1500 psi
  • Series
    PVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)