Motion
PVB10-RSY-41-C-12

VICKERS BY DANFOSS
PVB10-RSY-41-C-12

Hydraulic Piston Pump - PVB, 21.1 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #00392906
MFR #PVB10-RSY-41-C-12
Price$8,049.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB10-RSY-41-C-12

Hydraulic Piston Pump - PVB, 21.1 cc/rev Displacement, Right Hand Input Rotation
MI ITEM #00392906
MFR #PVB10-RSY-41-C-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,049.84/each

Specifications

Dimensions

  • Inlet Port Size
    SAE20
  • Outlet Port Size
    SAE20
  • Shaft Diameter
    7/8 in

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Control Type
    Pressure Compensator
  • Displacement
    21.1 cc/rev
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    None
  • Input Rotation
    Right Hand
  • Max Rpm
    1800 rpm
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Port Location
    Rear Ported
  • Series
    PVB
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series

Overview

Mfr description
PVB10-RSY-41-C-12
  • Multiple control options
  • Variable displacement
  • Compact design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text