Motion
PVB29 LS 20 CM 11

VICKERS BY DANFOSS
PVB29 LS 20 CM 11

Hydraulic Piston Pump - PVB, 61.6 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #00392913
MFR #PVB29 LS 20 CM 11
Price$16,192.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB29 LS 20 CM 11

Hydraulic Piston Pump - PVB, 61.6 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #00392913
MFR #PVB29 LS 20 CM 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16,192.91/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    215.9 mm
  • Overall Length
    353.9 mm
  • Overall Width
    226 mm
  • Port Thread Size
    1-5/8–12 SAE

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    61.6 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    All pumps can be used with anti-wear hydraulic oils, water glycols and water-in-oil (invert) emulsions
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    159 N-m
  • Max Rpm
    2000 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Case Pressure
    210 bar
  • Maximum Flow Rate
    30 gpm
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    SAE Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Pressure Compensator Range
    250 to 1500 psi
  • Series
    PVB
  • Shaft Rotation
    Left
  • Trade Name/Number
    PVB Series

Overview

Mfr description
PVB29 LS 20 CM 11
  • Multiple control options
  • Variable displacement
  • Compact design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought