Motion
PVB20-LS-20-CM-11

VICKERS BY DANFOSS
PVB20-LS-20-CM-11

Hydraulic Piston Pump - PVB, 42.8 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #00393094
MFR #PVB20-LS-20-CM-11
Price$17,970.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB20-LS-20-CM-11

Hydraulic Piston Pump - PVB, 42.8 cc/rev Displacement, Left Hand Rotation Input Rotation
MI ITEM #00393094
MFR #PVB20-LS-20-CM-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,970.00/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    215.9 mm
  • Overall Length
    353.9 mm
  • Overall Width
    226 mm
  • Port Thread Size
    1-5/8–12 SAE

Details

  • Application
    Mining Machinery, Injection Molding Machines, Metal Forming Machines, Oil and Gas Equipment, Conveyor Lines, Primary Metals, Metal Cutting Equipment
  • Bearing Life At Rated Pressure
    8000 hours
  • Cold Start Temperature Limit
    104 °C
  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    42.8 cc/rev
  • Displacement Type
    Variable Displacement
  • End Cover Material
    Ductile Iron
  • Fluid Cleanliness
    ISO 18/14
  • Fluid Comp
    All pumps can be used with anti-wear hydraulic oils, water glycols and water-in-oil (invert) emulsions
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    159 N-m
  • Max Rpm
    3000 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Case Pressure
    210 bar
  • Maximum Flow Rate
    20 gpm
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    SAE Flange
  • Noise Level
    64 decibel
  • Peak Pressure
    210 bar
  • Pressure Compensator Range
    250 to 1500 psi
  • Series
    PVB
  • Shaft Rotation
    Left
  • Trade Name/Number
    PVB Series

Overview

Mfr description
PVB20 LS 20 CM 11
  • Multiple control options
  • Variable displacement
  • Compact design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought