Motion
PVB29 RS 20 CC 11

VICKERS BY DANFOSS
PVB29 RS 20 CC 11

380015 Hydraulic Axial Piston Pump - PVB, 61.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00393187
MFR #PVB29 RS 20 CC 11
Price$15,545.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB29 RS 20 CC 11

380015 Hydraulic Axial Piston Pump - PVB, 61.6 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #00393187
MFR #PVB29 RS 20 CC 11

Mfr description
PVB29-RS-20-CC-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,545.19/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in SAE O-Ring
  • Outlet Port Size
    1-1/4 in SAE O-Ring
  • Overall Height
    215.9 mm
  • Overall Length
    353.9 mm
  • Overall Width
    226 mm
  • Port Thread Size
    1-5/8–12 SAE

Details

  • Connection Gender
    Female
  • Control Type
    Pressure Compensator
  • Displacement
    61.6 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Max Continuous Torque
    159 N-m
  • Max Rpm
    2000 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    SAE Flange
  • Pressure Compensator Range
    250 to 3000 psi
  • Series
    PVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)