Specifications
Details
- Displacement94.5 cm³/r
- Displacement TypeVariable Displacement
- Input RotationRight Hand
- Max Rpm3000 rpm
- Mounting TypeSAE Flange
- SeriesPVB
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)