Motion
PVQ40AR01AA10A21000000100100CD0A

VICKERS BY DANFOSS
PVQ40AR01AA10A21000000100100CD0A

Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00393405
MFR #PVQ40AR01AA10A21000000100100CD0A
Price$14,852.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ40AR01AA10A21000000100100CD0A

Hydraulic Axial Piston Pump - PVQ, 41 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00393405
MFR #PVQ40AR01AA10A21000000100100CD0A

Mfr description
PVQ40AR01AA10A21000000100100CD0A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,852.18/each

Specifications

Dimensions

  • Drain Port Size
    2014-07-08
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring
  • Overall Height
    192 mm
  • Overall Length
    265.65 mm
  • Overall Width
    173.74 mm
  • Port Thread Size
    1-7/8–12 SAE;5/16–12 SAE
  • Shaft Diameter
    0.8750 in

Details

  • Application
    Industrial
  • Connection Gender
    Female
  • Control Type
    Adjustable Pressure Compensator
  • Controller Type
    Pressure Compensator
  • Displacement
    41 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Top and Bottom Plugged
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand
  • Input Shaft Type
    0.8750 in Straight Key Shaft
  • Max Continuous Torque
    58 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    1800 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Standard
  • Pressure Compensator Range
    2950 to 3050 psi, 203.40 to 210.30 bar
  • Pump Application
    Industrial
  • Series
    PVQ
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)