Motion
PVE012R01AUB0A2100000100100CD0A

VICKERS BY DANFOSS
PVE012R01AUB0A2100000100100CD0A

Hydraulic Axial Piston Pump - PVE, 25.2 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00393419
MFR #PVE012R01AUB0A2100000100100CD0A
Price$16,579.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE012R01AUB0A2100000100100CD0A

Hydraulic Axial Piston Pump - PVE, 25.2 cm³/r Displacement, Right Hand Input Rotation
Mi Item #00393419
MFR #PVE012R01AUB0A2100000100100CD0A

Mfr description
PVE012R01AUB0A2100000100100CD0A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16,579.13/each

Specifications

Dimensions

  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-1/16 in SAE O-Ring
  • Overall Height
    170.2 mm
  • Overall Length
    236.9 mm
  • Overall Width
    154 mm
  • Port Thread Size
    1-1/16–12 SAE;1-5/8–12 SAE

Details

  • Connection Gender
    Female
  • Control Type
    Non-Adjustable Pressure Compensator
  • Displacement
    25.2 cm³/r
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Top (Bottom Plugged)
  • Flow Compensator Range
    None
  • Input Rotation
    Right Hand
  • Input Shaft Type
    .88 in Dia Straight Key
  • Max Continuous Torque
    135 N-m
  • Max Operating Temperature
    180 °F
  • Max Rpm
    3600 rpm
  • Max Volume Stop
    With Max Volume Stop
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Code 61 Split Flange
  • Pump Application
    Mobile Equipment
  • Series
    PVE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)