Motion
RCG 03 D1 30

VICKERS BY DANFOSS
RCG 03 D1 30

629062 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393461
MFR #RCG 03 D1 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
RCG 03 D1 30

629062 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393461
MFR #RCG 03 D1 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCG 03 D1 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RCG-03 30 Design
  • Adjustable Pressure Range
    250-1000 psi;17.2-70 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    12 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    178.6 mm
  • Overall Length
    2.81 in
  • Overall Width
    96.75 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought