Motion
RCG 03 D2 30

VICKERS BY DANFOSS
RCG 03 D2 30

597076 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00393462
MFR #RCG 03 D2 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
RCG 03 D2 30

597076 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00393462
MFR #RCG 03 D2 30

Mfr description
RCG 03 D2 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    178.6 mm
  • Overall Length
    2.81 in
  • Overall Width
    96.75 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    250-1000 psi;17.2-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    12 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Seal Material
    Nitrile, PFC
  • Series
    RCG-03 30 Design
  • Valve Type
    Pressure Control Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)