Motion
RCG-06-B3-30

VICKERS BY DANFOSS
RCG-06-B3-30

629069 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393494
MFR #RCG-06-B3-30
Your Price$2,392.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
RCG-06-B3-30

629069 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393494
MFR #RCG-06-B3-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,392.84/each(List $2,751.77)

Overview

Mfr description
RCG 06 B3 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RCG-06 30 Design
  • Adjustable Pressure Range
    125-500 psi;8.5-35 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    30 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    201.4 mm
  • Overall Length
    3.60 in
  • Overall Width
    104.95 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought