Motion
RCG 10 A1 30

VICKERS BY DANFOSS
RCG 10 A1 30

989415 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393628
MFR #RCG 10 A1 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
RCG 10 A1 30

989415 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00393628
MFR #RCG 10 A1 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCG 10 A1 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RCG-10 30 Design
  • Adjustable Pressure Range
    80-250 psi;5.2-17.2 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    75 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    282.2 mm
  • Overall Length
    4.70 in
  • Overall Width
    136.35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought