Overview
Mfr description
RCG 10 FP1 30
- Plug-and-play design
- High-performance features
- Moisture resistant
Specifications
- SeriesRCG-10 30 Design
- Adjustable Pressure Range475-2000 psi;35-140 bar
- Valve TypePressure Control Valve
- ActuationHydraulic
- Maximum Flow Rate75 gpm
- Seal MaterialNitrile, PFC
- Fluid CompHydraulic Oil
- Port SizeSAE 20 (1-5/8–12 UN)
- Connection GenderFemale
- Mounting TypeSystem Stack
- Max Operating Temperature+155 °F
- Maximum Operating Pressure3000 psi
- Body MaterialCast Iron
- Overall Height282.2 mm
- Overall Length4.70 in
- Overall Width136.35 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data