Overview
Mfr description
RG 03 Z3 30
Specifications
- SeriesRG-03
- Adjustable Pressure Range60-125 psi;4.1-8.5 bar
- Valve TypePressure Control Valve Subplate Mounted
- ActuationHydraulic
- Maximum Flow Rate12 gpm
- Seal MaterialNitrile, PFC
- Fluid CompHydraulic Oil
- Port SizeSAE 8 (3/4–16 UNF)
- Connection GenderFemale
- Mounting TypeSubplate
- Max Operating Temperature+155 °F
- Maximum Operating Pressure3000 psi
- Overall Height178.6 mm
- Overall Width74.45 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data