Motion
RG-06-F2-30
Vickers Hydraulic Hydro-cushion Relief Valve
Mi Item #00394138
MFR #RG-06-F2-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers Hydraulic Hydro-cushion Relief Valve
Mi Item #00394138
MFR #RG-06-F2-30

Mfr description
RG 06 F2 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    201.4 mm
  • Overall Length
    3.60 in
  • Overall Width
    85.55 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Action
    Single Stage
  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    475-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    RG-06 30 Design
  • Valve Type
    Pressure Control Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)