Motion
RG-10-D4-30
597098 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394214
MFR #RG-10-D4-30
List Price$4,730.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597098 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394214
MFR #RG-10-D4-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,730.24/each for your price

Overview

Mfr description
RG 10 D4 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RG-10 30 Design
  • Adjustable Pressure Range
    250-1000 psi;17.2-70 bar
  • Valve Type
    Pressure Control Valve Subplate Mounted
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    75 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    282.2 mm
  • Overall Length
    4.70 in
  • Overall Width
    74.45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought