Motion
DG4S4W 012A 50 LH

VICKERS BY DANFOSS
DG4S4W 012A 50 LH

682563 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
MI ITEM #00394306
MFR #DG4S4W 012A 50 LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG4S4W 012A 50 LH

682563 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 24 V dc Coil
MI ITEM #00394306
MFR #DG4S4W 012A 50 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG4S4W 012A 50 LH
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Valve Size
    D05
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3600 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Offset (Left Hand Build)
  • Flow Direction
    4-Way
  • Electrical Connection
    Top Exit Flying Leads
  • Electrical Connector Type
    Wiring Housing
  • Orifice Size
    0.047 in
  • Wiring Housing Type
    Terminal Box
  • Design Number
    50
  • T Port Pressure Rating
    1000 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Operating Temperature
    180 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    70 °F
  • Overall Height
    129 mm
  • Overall Width
    71.4 mm
  • Overall Length
    212.4 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    213231 Spoo, 220234 Push Pin And 213268 Push Pin, 237976 Spring And 236451 Spring, 281291 Solenoid S/, 316011 Coi, 919214 Seal Ki, 942332 Wiring Housing Ki
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4S4-01 50 Design
  • Size (ISO-4401)
    D05
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text