Motion
RT-06-D4-30
593914 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00394413
MFR #RT-06-D4-30
Price$1,993.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
593914 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00394413
MFR #RT-06-D4-30

Mfr description
RT 06 D4 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,993.05/each

Specifications

Dimensions

  • Overall Height
    201.4 mm
  • Overall Length
    88.1 mm
  • Overall Width
    95.2 mm
  • Port Size
    3/4 NPT

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    250-1000 psi;17.2-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Seal Material
    Nitrile, PFC
  • Series
    RT-06 30 Design
  • Valve Type
    Pressure Control Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)