Motion
RT-06-F4-30
597122 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394428
MFR #RT-06-F4-30
List Price$2,152.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
597122 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394428
MFR #RT-06-F4-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,152.46/each for your price

Overview

Mfr description
RT 06 F4 30

Specifications

  • Series
    RT-06
  • Adjustable Pressure Range
    475-2000 psi;35-140 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    30 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    3/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Overall Height
    201.4 mm
  • Overall Length
    88.1 mm
  • Overall Width
    95.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text