Motion
RT 06 Z1 30
633208 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394440
MFR #RT 06 Z1 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
633208 Hydraulic Hydro-Cushion Relief Valve -
MI ITEM #00394440
MFR #RT 06 Z1 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT 06 Z1 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Specifications

  • Series
    RT-06 30 Design
  • Adjustable Pressure Range
    60-125 psi;4.1-8.5 bar
  • Valve Type
    Pressure Control Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    30 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    3/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    201.4 mm
  • Overall Length
    88.1 mm
  • Overall Width
    95.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text