Overview
Mfr description
RT 10 B3 30
- Plug-and-play design
- High-performance features
- Moisture resistant
Specifications
- SeriesRT-10 30 Design
- Adjustable Pressure Range125-500 psi;8.5-35 bar
- Valve TypePressure Control Valve
- ActuationHydraulic
- Maximum Flow Rate75 gpm
- Seal MaterialNitrile, PFC
- Fluid CompHydraulic Oil
- Port Size1-1/4 NPT
- Connection GenderFemale
- Mounting TypeSystem Stack
- Max Operating Temperature+155 °F
- Maximum Operating Pressure3000 psi
- Body MaterialCast Iron
- Overall Height282.2 mm
- Overall Length117.6 mm
- Overall Width108 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data