Motion
RT 12 B2 30
477326 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00394587
MFR #RT 12 B2 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
477326 Hydraulic Hydro-Cushion Relief Valve -
Mi Item #00394587
MFR #RT 12 B2 30

Mfr description
RT 12 B2 30
  • Plug-and-play design
  • High-performance features
  • Moisture resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    282.2 mm
  • Overall Length
    117.6 mm
  • Overall Width
    108 mm
  • Port Size
    1-1/2 NPT

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    125-500 psi;8.5-35 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    75 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Seal Material
    Nitrile, PFC
  • Series
    RT-12 30 Design
  • Valve Type
    Pressure Control Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)