Motion
SV3-10V-0-6T-115AG

MODULAR CONTROLS (DANFOSS
SV3-10V-0-6T-115AG

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00394693
MFR #SV3-10V-0-6T-115AG
Price$483.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MODULAR CONTROLS (DANFOSS
SV3-10V-0-6T-115AG

Screw-in Solenoid Valve - Screw-in Cartridge
Mi Item #00394693
MFR #SV3-10V-0-6T-115AG

Mfr description
SV3 10V 0 6T 115AG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.56/each

Specifications

Dimensions

  • Overall Height
    5.2700 in, 133.86 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Overall Width
    2.0000 in, 50.80 mm
  • Port Size
    SAE-6

Details

  • Manufacturer Catalog Number
    02-177342
  • Mounting Type
    Screw-in Cartridge
  • Number Of Ways
    3
  • Seal Material
    Viton
  • Supply Voltage
    115 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)