Motion
URG1 10 CV 13

VICKERS BY DANFOSS
URG1 10 CV 13

430268 Hydraulic Unloading Relief Valve -
MI ITEM #00394779
MFR #URG1 10 CV 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
URG1 10 CV 13

430268 Hydraulic Unloading Relief Valve -
MI ITEM #00394779
MFR #URG1 10 CV 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    206.2 mm
  • Overall Length
    217.4 mm
  • Overall Width
    120.6 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    65 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    URG1-10 13 Design
  • Valve Type
    Unloading Valve Subplate Mounted

Overview

Mfr description
URG1 10 CV 13
  • Plug-and-play design
  • High-performance features
  • Moisture resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought