Motion
URG2 06 F 13

VICKERS BY DANFOSS
URG2 06 F 13

428979 Hydraulic Unloading Relief Valve -
Mi Item #00394788
MFR #URG2 06 F 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
URG2 06 F 13

428979 Hydraulic Unloading Relief Valve -
Mi Item #00394788
MFR #URG2 06 F 13

Mfr description
URG2 06 F 13
  • Can be used with a double pump to deliver a large volume of oil to the system at low pressure and a small volume at high pressure, serving the same function as a separate unloading valve and check valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    187.15 mm
  • Overall Length
    160.3 mm
  • Overall Width
    101.6 mm
  • Port Size
    SAE 12 (1-1/16–12 UN)

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    1500-3000 psi;105-207 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    URG2-06
  • Valve Type
    Unloading Valve Subplate Mounted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)