Motion
URG2 10 B 13

VICKERS BY DANFOSS
URG2 10 B 13

422971 Hydraulic Unloading Relief Valve -
MI ITEM #00394789
MFR #URG2 10 B 13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
URG2 10 B 13

422971 Hydraulic Unloading Relief Valve -
MI ITEM #00394789
MFR #URG2 10 B 13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
URG2 10 B 13
  • The valve may be used with a double pump to deliver a large volume of oil to the system at low pressure and a small volume at high pressure, serving the same function as a separate unloading valve and check valve

Specifications

  • Series
    URG2-10
  • Adjustable Pressure Range
    350-1000 psi;24-70 bar
  • Valve Type
    Unloading Valve Subplate Mounted
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    65 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    1-1/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    Subplate
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    206.2 mm
  • Overall Length
    217.4 mm
  • Overall Width
    120.6 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text