Motion
425773
425773 Hydraulic Unloading Relief Valve -
MI ITEM #00394791
MFR #425773
Price$8,581.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
425773 Hydraulic Unloading Relief Valve -
MI ITEM #00394791
MFR #425773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,581.40/each

Specifications

Dimensions

  • Overall Height
    206.2 mm
  • Overall Length
    217.4 mm
  • Overall Width
    120.6 mm
  • Port Size
    1-1/4 NPT

Details

  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    65 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate
  • Seal Material
    Nitrile, PFC
  • Series
    URG2-10
  • Valve Type
    Unloading Valve Subplate Mounted

Overview

Mfr description
URG2 10 C 13
  • Can be used with a double pump to deliver a large volume of oil to the system at low pressure and a small volume at high pressure, serving the same function as a separate unloading valve and check valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought