Motion
URT1-06-C-12

VICKERS BY DANFOSS
URT1-06-C-12

275752 Hydraulic Unloading Relief Valve -
MI ITEM #00394804
MFR #URT1-06-C-12
Your Price$2,470.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
URT1-06-C-12

275752 Hydraulic Unloading Relief Valve -
MI ITEM #00394804
MFR #URT1-06-C-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,470.94/each(List $2,965.13)

Overview

Mfr description
URT1 06 C 12
  • An integral check valve prevents return flow from the accumulator through the unloading valve
  • In an accumulator system, the valve cuts out automatically when the accumulator pressure reaches adjusted maximum
  • At cut-in pressure (approximately 85% of adjusted maximum), the valve directs delivery to the accumulator and the hydraulic system automatically
  • In a double pump system, the valve automatically sequences the pumps to deliver a large volume of oil at low pressure and a small volume of oil at high pressure
  • Models designated “URT” have threaded ports and require a separate check valve to function as an unloading circuit

Specifications

  • Series
    URT1-06 12 Design
  • Adjustable Pressure Range
    500-2000 psi;35-140 bar
  • Valve Type
    Unloading Valve
  • Actuation
    Hydraulic
  • Maximum Flow Rate
    20 gpm
  • Seal Material
    Nitrile, PFC
  • Fluid Comp
    Hydraulic Oil
  • Port Size
    3/4 NPT
  • Connection Gender
    Female
  • Mounting Type
    System Stack
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Body Material
    Cast Iron
  • Overall Height
    158.8 mm
  • Overall Length
    5.63 in
  • Overall Width
    77.7 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text