Motion
URT2-06-B-12

VICKERS BY DANFOSS
URT2-06-B-12

Vickers Hydraulic Unloading Relief Valve
Mi Item #00394856
MFR #URT2-06-B-12
Price$3,022.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
URT2-06-B-12

Vickers Hydraulic Unloading Relief Valve
Mi Item #00394856
MFR #URT2-06-B-12

Mfr description
URT2 06 B 12
  • An integral check valve prevents return flow from the accumulator through the unloading valve
  • In an accumulator system, the valve cuts out automatically when the accumulator pressure reaches adjusted maximum
  • At cut-in pressure (approximately 85% of adjusted maximum), the valve directs delivery to the accumulator and the hydraulic system automatically
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.15/each

Specifications

Dimensions

  • Overall Height
    158.8 mm
  • Overall Length
    5.63 in
  • Overall Width
    77.7 mm
  • Port Size
    3/4 NPT

Details

  • Action
    Two Stage
  • Actuation
    Hydraulic
  • Adjustable Pressure Range
    350-1000 psi;24-70 bar
  • Body Material
    Cast Iron
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    System Stack
  • Seal Material
    Nitrile, PFC
  • Series
    URT2-06 12 Design
  • Valve Type
    Unloading Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)