Motion
XCG 03 1B 30

VICKERS BY DANFOSS
XCG 03 1B 30

590385 Hydraulic Reducing Valve -
MI ITEM #00397178
MFR #XCG 03 1B 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
XCG 03 1B 30

590385 Hydraulic Reducing Valve -
MI ITEM #00397178
MFR #XCG 03 1B 30

Mfr description
XCG 03 1B 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    142.2 mm
  • Overall Width
    68.1 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    7 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Subplate Mounted
  • Port Specific Max Operating Pressure
    1000 psi
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)