Motion
629037
XCG 06 2B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 15gpm Max. Flow Rate, No. of Ports:4
MI ITEM #00397183
MFR #629037
Your Price$2,835.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XCG 06 2B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 15gpm Max. Flow Rate, No. of Ports:4
MI ITEM #00397183
MFR #629037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,835.53/each(List $3,344.87)

Overview

Mfr description
XCG 06 2B 30

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    15 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Port Size
    SAE 12 (1-1/16–12 UN)
  • Mounting Type
    Subplate Mounted
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    176.5 mm
  • Overall Width
    79.2 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text