Motion
XCG 10 3F 30

VICKERS BY DANFOSS
XCG 10 3F 30

626083 Hydraulic Reducing Valve -
MI ITEM #00397193
MFR #XCG 10 3F 30
List Price$3,186.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
XCG 10 3F 30

626083 Hydraulic Reducing Valve -
MI ITEM #00397193
MFR #XCG 10 3F 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,186.02/each for your price

Overview

Mfr description
XCG 10 3F 30

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    50 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    3000 psi
  • Port Size
    SAE 20 (1-5/8–12 UN)
  • Mounting Type
    Subplate Mounted
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    211.3 mm
  • Overall Width
    100.1 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text