Motion
XCT-03-1B-30

VICKERS BY DANFOSS
XCT-03-1B-30

XCT 03 1B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 6.7gpm Max. Flow Rate, No. of Ports:4
Mi Item #00397195
MFR #XCT-03-1B-30
Price$2,331.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
XCT-03-1B-30

XCT 03 1B 30 Reverse Acting Hydraulic Reducing Valve - Pilot Actuation, 6.7gpm Max. Flow Rate, No. of Ports:4
Mi Item #00397195
MFR #XCT-03-1B-30

Mfr description
XCT 03 1B 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.90/each

Specifications

Dimensions

  • Overall Length
    142.2 mm
  • Overall Width
    69.9 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Action
    Reversible
  • Actuation
    Pilot
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +155 °F
  • Maximum Flow Rate
    6.7 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Non-Flange Line
  • Port Specific Max Operating Pressure
    1000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)