Motion
626089
626089 Hydraulic Reducing Valve -
MI ITEM #00397196
MFR #626089
List Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
626089 Hydraulic Reducing Valve -
MI ITEM #00397196
MFR #626089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,745.48/each for your price

Overview

Mfr description
XCT 03 2B 30

Specifications

  • Actuation
    Pilot
  • Action
    Reversible
  • Maximum Flow Rate
    6.7 gpm
  • Max Operating Temperature
    +155 °F
  • Maximum Operating Pressure
    3000 psi
  • Port Specific Max Operating Pressure
    2000 psi
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Mounting Type
    Non-Flange Line
  • Fluid Comp
    Hydraulic Oil
  • Overall Length
    142.2 mm
  • Overall Width
    69.9 mm
  • Seal Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text