Motion
626090
Pressure Control Relief Valve—Line Mounted—Valve Size and Rated Flow Capacity (GPM): Size-03; Up To 14 (53 L/Min.), Port Size: 3/8 in NPT, Options: Reverse Free Flow Check
MI ITEM #00397199
MFR #626090
List Price$2,745.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Control Relief Valve—Line Mounted—Valve Size and Rated Flow Capacity (GPM): Size-03; Up To 14 (53 L/Min.), Port Size: 3/8 in NPT, Options: Reverse Free Flow Check
MI ITEM #00397199
MFR #626090

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,745.48/each for your price

Overview

Mfr description
XCT 03 3F 30
  • Used to reduce system pressure to a constant reduced outlet pressure regardless of fluctuations in the main system above the selected pressure
  • XCT models have an integral check valve that allows free flow from the outlet connection to inlet connection
  • Buna-N seals

Specifications

  • Maximum Flow Rate
    14 gpm
  • Maximum Operating Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text